Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Adjustable Wrench Hook Spanner
SDP

Catalog No. 19174875 Shop All Ampco Metal Inc. Products
Catalog No. 19-174-875 Supplier Ampco Supplier No. WP5ST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-sparking, non-magnetic, and corrosion-resistant spanner wrench. Made in the USA.

Durable spanner that adapts to various sizes up to 75 mm.

  • Diameter max (metric): 32 to 75 mm
  • Length (metric): 205 mm
  • Weight (metric): 180 g
  • Diameter max (English): 1 and 1/4 in. to 3 in.
  • Length (English): 8 in.
  • Weight (English): 0.40 lb.

Specifications

Product Type Spanner Wrench
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.