Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adjustable Height Basic Work Bench with Locking Swivel Casters, Uprights and One 12 in. Deep Shelf
GREENER_CHOICE

Catalog No. 06000662 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-662 60 in.
06-000-661 48 in.
06-000-663 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-662
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Basic Work Benches provide a value-driven approach to lab upfit and flexibility.

  • All work benches are adjustable in height and have 2 x 2 in., 11 gauge welded tubular steel frame.
  • Comes with 4 in. locking swivel casters
  • Benches have a mechanical bolt style height adjustment.
  • Work surfaces are 1 in. thick black phenolic.
  • Steel shelf includes a front and rear lip and bookend brackets.
  • Steel frame is Fisherbrand White.
  • All adjustable height benches with leveling glides are rated for 950 lbs. UDL.

Specifications

Product Type Work Bench
Height (Metric) 76.2 to 91.44 cm
With Casters Yes
Autoclavable Not Autoclavable
No. of Drawers None
No. of Doors None
Frame Type 2 x 2 in. Tubular Steel Frame
No. of Shelves 1
With Tilt No
Footrest No
Depth (Metric) 76.2 cm
Includes Locking Swivel Casters, Uprights, and One 12 in. Deep Shelf
Color White
Shelf Material Painted Steel
Shelf Type Adjustable with Bookend Brackets
Load Bearing Capacity (English) 950 lb.
Load Bearing Capacity (Metric) 430.9 kg
Width (Metric) 152.4 cm
Depth (English) 30 in.
Height (English) 30 to 36 in.
Warranty 2 years
Width (English) 60 in.
Material Steel (11 ga.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.