Learn More
Brady™ Admittance Signs: DANGER - ELECTRICAL EQUIPMENT - AUTHORIZED PERSONNEL - ONLY
Shop All Brady Corporation ProductsDescription
- Available in three materials - plastic, fiberglass and polyester
- Available in different widths and heights
- Black/red on white
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967 |
| Product Type | Admittance Sign |
| Displayed Text | DANGER ELECTRICAL EQUIPMENT AUTHORIZED PERSONNEL ONLY |
| Material | Polyester |
| Adhesive Type | Pressure-sensitive Acrylic |
| Resistant To | Abrasion, Chemicals |
| Mounting Type | Self-adhesive |
| Height (English) | 7 in. |
| Thickness | 0.01 in. |
| Width (English) | 10 in. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
