Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Yamato ADP Series 220V Vacuum Drying Ovens

Catalog No. 1326320 Shop All Yamato Scientific America Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
0.35 cu.ft.
1 cu.ft.
Depth (English):
17.59 in.
17.67 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Depth (English)
13-263-20 0.35 cu.ft. 17.59 in.
13-263-25 1 cu.ft. 17.67 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-263-20 Supplier Yamato Supplier No. ADP210C
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Aluminum shelves.

Simple and accurate control at negative pressure

  • Both temperature set and readout are controlled and monitored digitally with a fast and accurate display of operating parameters
  • Large observation window provides visual access to the sample
  • Vacuum valve and purge valve are conveniently located on the top of the oven
  • Self-diagnostic function alerts user both visually and audibly to malfunction of the temperature sensor (K thermocouple), triac, or heater; in response, heater circuit automatically shuts off
  • Interior is corrosion-resistant, durable, Type 304 stainless steel
  • Exterior is cold-rolled carbon steel with baked melamine finish
  • 220V

Model ADP210C

  • Maximum temperature reaching time: Approx. 70 minutes (no load, no vacuum)
  • Heater: Mica heater, 0.68kW
  • Internal dimensions: 250 x 200 x 200mm
  • External dimensions 447 x 427 x 535mm
  • Internal capacity: 10L
  • Shelf rest step number: Two steps
  • Shelf rest pitch: 63mm
  • Electrical requirements: Single phase, 220V 50/60Hz 4A
  • Weight: 30kg
  • Accessories: Two peices SS shelf plates
Model ADP310C
  • Maximum temperature reaching time: Approx. 100 minutes (no load, no vacuum)
  • Heater: Mica heater, 1.05kW
  • Internal dimensions: 300 x 300 x 300mm
  • External dimensions 499 x 527 x 639mm
  • Internal capacity: 27L
  • Shelf rest step number: Three steps
  • Shelf rest pitch: 71mm
  • Electrical requirements: Single phase, 220V 50/60Hz 5.5A
  • Weight: 55kg
  • Accessories: Three peices SS shelf plates

Specifications

Capacity (English) 0.35 cu.ft.
Chamber Material Rolled Steel
Capacity (Metric) 10 L
Temperature (Metric) 5°C to 240°C
Type Vacuum Oven
Display Digital
Includes Aluminum shelves
Material Baked Melamine Coated Stainless Steel
No. of Shelves 2
Ports 18mm O.D.
Safety Features Alerts user both visually and audibly to malfunction of the temperature sensor
Temperature Control ±1.5°C
Vacuum Range 101 to 0.1
Length (English) 16.8 in.
Length (Metric) 42.7 cm
Width (English) 17.6 in.
Width (Metric) Interior 24.9 cm
Height (English) 21.1 in.
Height (English) Interior 7.9 in.
Height (Metric) 53.6 cm
Height (Metric) Interior 20.1 cm
Depth (English) 17.59 in.
Depth (English) Interior 9.84 in.
Depth (Metric) 44.7 cm
Depth (Metric) Interior 25 cm
Shipping Weight (English) 66 lb.
Shipping Weight (Metric) 29.9 kg
Electrical Requirements 220 V 50/60 Hz
Voltage 220 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.