Learn More
Description
- Constructed from medical-grade stainless steel for superior durability and corrosion resistance
- 8-in. length provides excellent reach and leverage for bone resection
- Available in Straight and Curved jaw configurations to suit different approaches
- 7 mm bite ensures precise, clean removal of bone and hard tissue
- Sharp, precision-milled jaws deliver consistent cutting efficiency
- Smooth hinge mechanism supports controlled pressure and seamless motion
- Ergonomic handle reduces hand strain and improves instrument control
- Autoclavable and reusable
- Designed for bone trimming
- Ideal for forensic, pathology, and autopsy dissection procedures
- Common in reconstructive, trauma, and teaching environments
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Blade Style | Straight |
| Length (English) | 8 in. |
| Length (Metric) | 20.32 cm |
| Length (Metric) Blade | 7 mm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.