Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Adson Bone Rongeur

Catalog No. 21124457 Shop All Surgical Design Products
Change view
Click to view available options
Blade Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
21-124-457 Curved
21-124-456 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-457 Supplier Surgical Design™ Supplier No. 111208
Add to Cart
Add to Cart

Adson bone rongeur delivers precise bone cutting with durable, balanced performance.

  • Constructed from medical-grade stainless steel for superior durability and corrosion resistance
  • 8-in. length provides excellent reach and leverage for bone resection
  • Available in Straight and Curved jaw configurations to suit different approaches
  • 7 mm bite ensures precise, clean removal of bone and hard tissue
  • Sharp, precision-milled jaws deliver consistent cutting efficiency
  • Smooth hinge mechanism supports controlled pressure and seamless motion
  • Ergonomic handle reduces hand strain and improves instrument control
  • Autoclavable and reusable
  • Designed for bone trimming
  • Ideal for forensic, pathology, and autopsy dissection procedures
  • Common in reconstructive, trauma, and teaching environments

Specifications

Product Type Bone-cutting Forceps
Blade Material Stainless Steel
Blade Style Curved
Length (English) 8 in.
Length (Metric) 20.32 cm
Length (Metric) Blade 7 mm
Material Stainless Steel
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.