Learn More
Surgical Design, Inc Adson Brown Tissue Forceps, Dual Jaw 9 x 9 Teeth
Shop All Surgical Design ProductsDescription
- Dual jaw design with 9 x 9 interlocking teeth provides secure, consistent tissue grip for dissection and wound closure procedures
- Premium stainless steel construction ensures long-term durability, corrosion resistance, and compatibility with standard autoclave sterilization cycles
- Ergonomic thumb-and-finger grip with knurled handle offers precise tactile feedback and reduces hand fatigue during extended procedures
- Available in four color options (silver, black, blue, multicolor) for easy instrument identification and tray organization in multi-step surgical workflows
Specifications
Specifications
| Product Type | Tweezer-forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Teeth Count | 9 x 9 |
| Tip Style | Angled, Dual Jaw |
| Length (English) | 5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.