Learn More
Surgical Design™ Adson Dressing Forceps, Serrated, Fenestrated Handle
Shop All Surgical Design ProductsDescription
- Constructed from premium surgical-grade stainless steel for precision, balance, and long-lasting durability
- Fine serrated tips ensure secure grip on dressings, gauze, and delicate tissue without slippage or damage
- Fenestrated handle design reduces instrument weight while providing improved control and comfort
- Available in four premium polished finishes — Silver, Black, Blue, and Multicolor Titanium
- Non-slip handle texture enhances grip even during wet or gloved operation
- Corrosion-resistant finish for long-lasting shine and easy sterilization
- Lightweight, ergonomic construction minimizes hand fatigue in prolonged use
- Autoclavable and reusable, built for surgical, clinical, and dental environments
- Precision alignment for smooth, reliable performance over repeated sterilization cycles
- Ideal for dressing application and removal, tissue manipulation, and suture assistance
- Commonly used in general surgery, plastic surgery, veterinary, and clinical procedures
- Excellent for medical kits, teaching labs, and first aid use
Specifications
Specifications
| Product Type | Serrated Forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Style | Serrated Forceps |
| Teeth Count | 1 x 2 |
| Length (English) | 4.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.