Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Adson Hemostatic Curved Forceps 7.25IN
SDP

Catalog No. 21520151
Change view
Click to view available options
Length (English):
7.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-520-151 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-520-151 Supplier Cenmed™ Supplier No. S11691118
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cenmed™ Adson Hemostatic Curved Forceps are used to clamp tissue or vessels in multiple procedures

Specifications

Product Type Rochester-Pean
Color Stainless
Description Rochester-Pean Hemostatic Fcp Cvd 7.25 in.
Material Stainless Steel
Disposable Reusable
Finish Stainless
For Use With (Application) To clamp tissue or vessels in multiple procedures
Grade OR
Latex Free Yes
Quantity 1
Size 7.25 in.
Length (English) 7.25 in.
Weight (English) 2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.