Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Adson-Micro Thumb Forceps
SDP

Catalog No. 21520153
Change view
Click to view available options
Length (English):
4.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-520-153 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-520-153 Supplier Cenmed™ Supplier No. M91062312
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cenmed™ Adson-Micro Thumb Forceps are latex-free and OR grade

Specifications

Blade Material Stainless Steel
Autoclavable Autoclavable
Coating Stainless
Color Stainless
Description Adson-Micro Thumb Forceps , Tissue Forceps, 1X2 Teeth , Length: 4.75
Material Stainless Steel
Finish Stainless
Grade OR
Latex Free Yes
Size 4.75 in.
Style Adson-Micro
Length (English) 4.75 in.
Weight (English) 2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.