Learn More
Description
- Atraumatic hook tip design gently elevates and retracts skin and superficial tissue without crushing or tearing during wound exposure
- Premium stainless steel construction ensures long-term durability, corrosion resistance, and compatibility with standard autoclave sterilization cycles
- Ergonomic thumb-and-finger grip with knurled handle offers precise tactile feedback and reduces hand fatigue during extended procedures
- Suited for surgical, dermatological, and cosmetic procedures requiring controlled, low-trauma tissue retraction
- Available in four color options (silver, black, blue, multicolor) for easy instrument identification and tray organization in multi-step surgical workflows
Specifications
Specifications
| Product Type | Tweezer-forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Multi-colored |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Tip Style | Hook |
| Length (English) | 5 in. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.