Learn More
Description
- Length: 4.75 in., ideal for fine, detailed tissue handling
- Available Tip Styles:1x2 Teeth (Tissue): Reliable grip for skin, fascia, and firm tissue
- 1x2 Teeth Fine Point (Tissue): Ultra-precise tips for microsurgical or delicate dissection
- 9x9 Teeth (Brown): Multi-point micro-toothing for secure, controlled traction
- Serrated (Dressing): Atraumatic serrations for gauze, dressings, and soft tissues
- Narrow, precision-aligned tips ensure accuracy in tight fields
- Knurled handle surface provides stable, slip-resistant control
- Made from high-quality surgical stainless steel
- Autoclavable, corrosion-resistant, and reusable
- Suitable for surgery, ENT, plastics, dentistry, veterinary use, and autopsy/postmortem tissue management and specimen manipulation
Specifications
Specifications
| Product Type | Thumb Forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Style | Tissue |
| Teeth Count | 1 x 2 |
| Length (English) | 4.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.