Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Adson Thumb Forceps

Catalog No. 21124866 Shop All Surgical Design Products
Change view
Click to view available options
Style:
Brown Tissue
Dressing
Fine Point
Tissue
Teeth Count:
1 x 2
9 x 9
Serrated
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Teeth Count
21-124-866 Dressing Serrated
21-124-863 Tissue 1 x 2
21-124-864 Brown Tissue 9 x 9
21-124-865 Fine Point 1 x 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-124-866 Supplier Surgical Design™ Supplier No. FG249
Add to Cart
Add to Cart

Adson thumb forceps provide precise control for delicate tissue handling, suturing, and dressing placement.

  • Length: 4.75 in., ideal for fine, detailed tissue handling
  • Available Tip Styles:1x2 Teeth (Tissue): Reliable grip for skin, fascia, and firm tissue
  • 1x2 Teeth Fine Point (Tissue): Ultra-precise tips for microsurgical or delicate dissection
  • 9x9 Teeth (Brown): Multi-point micro-toothing for secure, controlled traction
  • Serrated (Dressing): Atraumatic serrations for gauze, dressings, and soft tissues
  • Narrow, precision-aligned tips ensure accuracy in tight fields
  • Knurled handle surface provides stable, slip-resistant control
  • Made from high-quality surgical stainless steel
  • Autoclavable, corrosion-resistant, and reusable
  • Suitable for surgery, ENT, plastics, dentistry, veterinary use, and autopsy/postmortem tissue management and specimen manipulation

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style Dressing
Teeth Count Serrated
Length (English) 4.75 in.
Length (Metric) 12 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.