Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Adult Body Bag with Envelope Zipper, 4 to 8 mil
SDP

Catalog No. 22445314 Shop All Mopec Products
Change view
Click to view available options
Size:
Large
Dimensions (L x W):
94 x 36 in.
Thickness (English):
4 mil
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Dimensions (L x W) Thickness (English) Color
22-445-314 Large 94 x 36 in. 4 mil White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-314 Supplier Mopec™ Supplier No. BE802ELW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.

  • Custom-made, lockable slider for easy opening and closing
  • Dielectrically sealed seams
  • Available with center or envelope zipper
  • White or yellow color
  • Leak resistance

Specifications

Closure Type Envelope Zipper
Color White
Material PVC
Quantity 24 Bags/Cs.
Size Large
Thickness (English) 4 mil
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) 200 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.