Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ARGON MEDICAL DEVICES INC T-Lok Bone Marrow Biopsy Needle, 11 G, 4 in, box of 10
SDP

Catalog No. NC2267166
Encompass_Preferred

The Argon Medical Devices T-Lok™ Bone Marrow Biopsy Needle is designed for efficient and comfortable bone marrow biopsy procedures. This innovative needle system ensures high-quality specimen capture and retention, focusing on clinician comfort during use. It features a unique cannula along with a double-diamond stylet, enhancing penetration and sample retrieval while reducing the need for painful techniques.

  • Product type: Bone marrow biopsy needle
  • Model: T-Lok™
  • Gauge: 11 G
  • Needle length: 4 in
  • Stylet tip type: Double-diamond
  • Handle design: Ergonomic twist-lock
  • Specimen retention: Innovative design
  • Biopsy technique: Eliminates painful deflection technique
  • Cannula design: Unique for outstanding specimen quality
  • Extraction cannula: Included
  • Luer lock connector: Included
  • Adjustable needle stop: Included (removable)
  • Units per box: 10

This item is not returnable. View return policy
Catalog No. NC2267166 Supplier ARGON MEDICAL DEVICES INC Supplier No. DBMNJ1104TL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Argon Medical Devices T-Lok™ Bone Marrow Biopsy Needle is designed for efficient and comfortable bone marrow biopsy procedures. This innovative needle system ensures high-quality specimen capture and retention, focusing on clinician comfort during use. It features a unique cannula along with a double-diamond stylet, enhancing penetration and sample retrieval while reducing the need for painful techniques.

  • Product type: Bone marrow biopsy needle
  • Model: T-Lok™
  • Gauge: 11 G
  • Needle length: 4 in
  • Stylet tip type: Double-diamond
  • Handle design: Ergonomic twist-lock
  • Specimen retention: Innovative design
  • Biopsy technique: Eliminates painful deflection technique
  • Cannula design: Unique for outstanding specimen quality
  • Extraction cannula: Included
  • Luer lock connector: Included
  • Adjustable needle stop: Included (removable)
  • Units per box: 10

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.