Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Accessories for Splash-Mount Sinks

Catalog No. 19999290 Shop All Advance Tabco Products
Change view
Click to view available options
Length (English) Spout:
8 in.
12 in.
14 in.
Mounting:
8 in. center
8 in. center, wall mount
Weight (English):
3 lb.
5 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Spout Mounting Weight (English)
19-999-290 14 in. 8 in. center, wall mount 5 lb.
19-999-288 12 in. 8 in. center 3 lb.
19-999-289 8 in. 8 in. center 3 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-999-290 Supplier Advance Tabco™ Supplier No. K11
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Standard splash-mounted faucets are on 8 in. (20.3cm) centers
  • Available with 8, 12, or 14 in. (20.3, 30.5, 35.6cm) spouts
  • Faucet mounting kit contains all parts necessary for installation
  • Lever-operated drain for 2 in. (5.1cm) IPS features a twist handle

Specifications

Type Standard Faucet
For Use With (Equipment) For splash mount sinks
Includes All parts necessary for installation
Mounting 8 in. center, wall mount
Length (English) Spout 14 in.
Length (Metric) Spout 35.5 cm
Weight (English) 5 lb.
Weight (Metric) 2.26 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.