Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Drop-In Sinks

Catalog No. 19999286 Shop All Advance Tabco Products
Change view
Click to view available options
Depth (English):
10 in.
12 in.
Depth (Metric):
25.4 cm
30.5 cm
Dimensions (L x W):
10 x 14 in. (25 x 36 cm)
28 x 20 in. (71.1 x 50.8 cm)
45 x 21 in. (114.3 x 53.3 cm)
No. of Compartments:
1
2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Depth (Metric) Dimensions (L x W) No. of Compartments
19-999-286 12 in. 30.5 cm 28 x 20 in. (71.1 x 50.8 cm) 1
19-999-283 10 in. 25.4 cm 10 x 14 in. (25 x 36 cm) 1
19-999-284 12 in. 30.5 cm 45 x 21 in. (114.3 x 53.3 cm) 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-999-286 Supplier Advance Tabco™ Supplier No. DI12812
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

  • All models include 1.5 in. IPS basket drain and aluminum/stainless mounting hardware to secure sink to countertop.
  • Model DI-1-10 includes deck mounted 8.5 in. gooseneck faucet, 4 in. O.C.
  • Model DI-1-2812 includes deck mounted 12 in. swing spout faucet, 4 in. O.C.
  • Model DI-2-2012 includes deck mounted 8 in. swing spout faucet, 4 in. O.C.

Heavy-duty stainless-steel construction with deep-drawn seamless bowl design for efficient drainage

  • Feature deep-drawn, one-piece sink bowl for most efficient drainage
  • Heavy-gauge stainless steel polished to a satin finish on the bowl interior
  • Sound deadened bowls
  • Faucet supply is 0.5 in. IPS male thread

Order Info

Model DI-1-10 Bowl depth: 10 in. (25cm); Sink L x W: 10 x 14 in. (25 x 36cm) Model DI-2-2012 Bowl depth: 12 in. (30.5cm); Sink L x W: 20 x 16 in. (50.8 x 40.6cm) per compartment Model DI-1-2812 Bowl depth: 12 in. (30.5cm); Sink L x W: 28 x 20 in. (71.1 x 50.8cm)

Specifications

Material Stainless Steel
Type Drop-in Sink
Includes 1.5 in. IPS basket drain and aluminum/stainless mounting hardware to secure sink to countertop, deck mounted 12 in. swing spout faucet, 4 in. O.C
No. of Compartments 1
Dimensions (L x W) 28 x 20 in. (71.1 x 50.8 cm)
Length (English) 28 in.
Length (Metric) 71.1 cm
Width (English) 20 in.
Width (English) Basin 20 in.
Width (Metric) 50.8 cm
Width (Metric) Basin 50.8 cm
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Weight (English) 47 lb.
Weight (Metric) 21.31 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.