Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Galvanized-Steel Leg Stretchers for Flot Top, Open Base Work Tables

Catalog No. 19999599 Shop All Advance Tabco Products
Change view
Click to view available options
Certifications/Compliance:
NSF
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
19-999-599 NSF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-999-599 Supplier Advance Tabco™ Supplier No. TSS244
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Worktable
Height (Metric) 90.17 cm
Width (Metric) 60.9 cm
Dimensions (L x W x H) 48 x 24 x 35.5 in. (121.9 x 60.9 x 90.17 cm)
Weight (English) 64 lb.
Length (English) 48 in.
Height (English) 35.5 in.
Weight (Metric) 29 kg
Width (English) 24 in.
Length (Metric) 121.9 cm
Certifications/Compliance NSF
For Use With (Equipment) Flat top, open base work tables
Includes Stainless Steel legs, side and rear Stainless Steel crossrails, 14 Gauge 304 series Stainless Steel top, Stainless Steel Bullet Feet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.