Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Multistation Hand Sink

Catalog No. 19999297 Shop All Advance Tabco Products
Change view
Click to view available options
Hand Sink Multi-station Wallmt
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-999-297 Hand Sink Multi-station Wallmt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-999-297 Supplier Advance Tabco™ Supplier No. 191848

missing translation for 'validMainframeMsg'

Includes

Two stainless steel Z brackets and 1.5 in. basket drain

Requires

Two faucets (not included)

Sleek tubular stainless-steel supports for unobstructed clearance underneath

  • Wall-mounted multiwash, multipurpose sink constructed of 16-gauge 304 stainless steel with square corners
  • 10 in. high (25.4cm) backsplash
  • Accommodates two faucets
  • 0.5 in. hot and cold supply
  • 1.25 in. dia. Holes on 8 in. (20.3cm) centers

Order Info

Bowl D x W x L: 8 x48 x 14 in. (20 x 122 x 36cm); Overall sink L x W: 48 x 17.5 in. (122 x 44.5cm)

Specifications

Material Stainless Steel
Type Multistation Hand Sink
Includes Two stainless steel Z brackets and 1.5 in. basket drain
Shape Square
Dimensions (L x W) 48 x 17.5 in. (122 x 44.5 cm)
Length (English) 48 in.
Length (English) Basin 14 in.
Length (Metric) 122 cm
Length (Metric) Basin 36 cm
Width (English) 17.5 in.
Width (English) Basin 48 in.
Width (Metric) 44.5 cm
Width (Metric) Basin 44.45 cm
Depth (English) 8 in.
Depth (Metric) 20.32 cm
Weight (English) 60 lb.
Weight (Metric) 27.21 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.