Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Regaline Two-Compartment, Two-Drainboard Sink

Catalog No. 19033596b Shop All Advance Tabco Products
Change view
Click to view available options
:
Sink 2-compt2-18 in. drnbrds 73 in. l
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-033-596B Sink 2-compt2-18 in. drnbrds 73 in. l
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-033-596B Supplier Advance Tabco™ Supplier No. 9423618RL
Only null left
Add to Cart
Add to Cart
Request a Quote

New tile edge design makes installation of this sink easy

  • Two deep drawn 16W x 20 in.L (41 x 51cm) sink bowls feature integral 18 in. (46cm) drainboards and 11 in. high (28cm) splash
  • Generous 3 in. (7.6cm) radius surrounds bowls
  • Bowls and tops are 14-gauge, 304 stainless steel, as are the gussets
  • Legs are 1.625 in. (4.1cm) dia. tubular stainless steel with the welded leg assembly furnishing direct support of the column load requirement for the entire unit
  • Extra front and rear cross brace further ensures stability.
  • Leg and crossbar assembly ensure stability

Order Info

Faucet holes are on 8 in. (20.3cm) centers for 0.5 in. (1.3cm) IPS hot and cold water. Waste drains are 1.5 in. (3.8cm) IPS stainless-steel basket type. Adjustable 1 in. (2.5cm) metal bullet feet come with the unit. Overall footprint is 73W x 27 in. L (185 x 69cm), with a 37 in. (94cm) working height.

Specifications

Material Stainless Steel
Type Regaline Two-drainboard Sink
Includes 11 in. high splash, stainless steel open frame base, boxed crossrails, 18 in. drainboards, stainless steel bullet feet
Length (English) 72 in.
Length (Metric) 182.8 cm
Width (English) Basin 27 in.
Width (Metric) Basin 68.58 cm
Depth (English) 14 in.
Depth (Metric) 30.5 cm
Weight (English) 141 lb.
Weight (Metric) 63.95 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.