Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Smart Fabrication™ Work Tables with Enclosed Bases 5in. Backsplash

Catalog No. 19999569 Shop All Advance Tabco Products
Change view
Click to view available options
Dimensions (L x W x H):
47.75 x 30 x 35 in.
48 x 24 x 35 in.
48 x 30 x 35 in.
60 x 24 x 35 in.
60 x 30 x 35 in.
72 x 24 x 35 in.
96 x 30 x 35 in.
Weight (English):
270 lb.
295 lb.
310 lb.
335 lb.
355 lb.
375 lb.
460 lb.
Weight (Metric):
122.4 kg
133.8 kg
140.6 kg
151.95 kg
161 kg
170.07 kg
208.65 kg
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (English) Weight (Metric)
19-999-569 96 x 30 x 35 in. 460 lb. 208.65 kg
19-999-562 48 x 24 x 35 in. 270 lb. 122.4 kg
19-999-563 60 x 24 x 35 in. 310 lb. 140.6 kg
19-999-568 47.75 x 30 x 35 in. 375 lb. 170.07 kg
19-999-566 48 x 30 x 35 in. 295 lb. 133.8 kg
19-999-567 60 x 30 x 35 in. 335 lb. 151.95 kg
19-999-564 72 x 24 x 35 in. 355 lb. 161 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-999-569 Supplier Advance Tabco™ Supplier No. HKSS308
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Advance Tabco Smart Fabrication™ Work Table with Enclosed Bases feature hinged doors for added convenience to the user.

  • Available in two different width sizes: 24 in. (61cm), 30 in. (76.2cm)
  • 1.625 in. (4cm) sanitary rolled rim on the front side
  • 1.625 in. (4cm) square bend edges on the 2 sides
  • 5 in. (13cm) splash with 1 in. (2.54cm) return on rear side
  • Double panel hinged doors with recessed inner panels for extra rigidity
  • TIG welded
  • Exposed areas finished to match adjacent surfaces
  • Entire Top is mechanically polished to a satin finish
  • Hat section secured to Top reinforces and maintains level working surface
  • Gussets welded to support hat sections
  • Top is 14 gauge stainless steel type 304 series with galvanized understructure
  • Body is 18 gauge stainless steel type 430 series
  • Legs are 1.625 in. (4cm) diameter tubular stainless steel with stainless steel gussets and 1 in. (2.5cm) adjustable stainless steel bullet feet

Specifications

Product Type Worktable
Dimensions (L x W x H) 96 x 30 x 35 in.
Includes Enclosed bases 5 in. backsplash
Length (English) 96 in.
Height (Metric) 88.9 cm
Weight (English) 460 lb.
Height (English) 35 in.
Length (Metric) 240 cm
Weight (Metric) 208.65 kg
Width (English) 30 in.
Width (Metric) 76.2 cm
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.