Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Square-Cornered Sinks

Catalog No. 19999306 Shop All Advance Tabco Products
Change view
Click to view available options
Width (English):
18 in.
21 in.
24 in.
Length (English):
18 in.
36 in.
48 in.
Width (English) Basin:
21.5 in.
24.5 in.
27.5 in.
Weight (English):
45 lb.
47 lb.
69 lb.
86 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Width (English) Basin Weight (English)
19-999-306 18 in. 18 in. 21.5 in. 45 lb.
19-999-298 21 in. 18 in. 24.5 in. 47 lb.
19-999-304 24 in. 36 in. 27.5 in. 69 lb.
19-999-302 21 in. 48 in. 24.5 in. 86 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-999-306 Supplier Advance Tabco™ Supplier No. 48118
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Units come with 1 in. (2.5cm) adjustable plastic feet.

Requires

Require one faucet (not included).

Available with one or two compartments

  • Constructed of 16-gauge 430 stainless steel with galvanized tubular steel legs
  • Faucet holes are on 8 in. (20.3cm) centers for 0.5 in. (1.3cm) IPS hot and cold water
  • Waste drains are 1.5 in. (3.8cm) IPS basket type
  • Feature quick, efficient Quik-Drain drainage

Specifications

Material Stainless Steel
Type 1-Compartment Sink
Includes Units come with 1 in. adjustable plastic feet
Shape Square
Dimensions (L x W) 18 x 18 in. (46 x 46 cm)
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 18 in.
Width (English) Basin 21.5 in.
Width (Metric) 46 cm
Width (Metric) Basin 54.61 cm
Depth (English) 14 in.
Depth (Metric) 30.5 cm
Weight (English) 45 lb.
Weight (Metric) 20.41 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.