Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Stainless-Steel Cleanroom Tables

Catalog No. 19999580 Shop All Advance Tabco Products
Change view
Click to view available options
Dimensions (L x W x H):
30 x 30 x 30 in.
48 x 24 x 30 in. (122 x 60.96 x 76.2 cm)
48 x 30 x 30 in.
48 x 36 x 30 in.
60 x 30 x 30 in.
72 x 30 x 30 in. (180 x 76.2 x 76.2 cm)
96 x 30 x 30 in.
Weight (English):
72 lb.
80 lb.
82 lb.
100 lb.
103 lb.
140 lb.
180 lb.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (English)
19-999-580 96 x 30 x 30 in. 180 lb.
19-033-543A 48 x 24 x 30 in. (122 x 60.96 x 76.2 cm) 80 lb.
19-033-544A 30 x 30 x 30 in. 103 lb.
19-033-544B 48 x 30 x 30 in. 72 lb.
19-999-578 60 x 30 x 30 in. 100 lb.
19-999-579 72 x 30 x 30 in. (180 x 76.2 x 76.2 cm) 140 lb.
19-033-545A 48 x 36 x 30 in. 82 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-999-580 Supplier Advance Tabco™ Supplier No. CRTK308
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Necessary hardware for easy assembly

Featuring flat sides, the Advance Tabco Stainless-Steel Cleanroom Table simplifies alignment and conserves space.

For use in ISO Class 5 to 8 cleanrooms (Class 100–100,000)

  • Constructed from 16-gauge Type 304 series stainless steel
  • Top with 1.625 in. rolled edge and 2.5 in. solid border dimension on front and back; sides are flat turne down
  • Solid tops reinforced with welded stainless-steel hat channels
  • Stainless-steel understructure has center cross bracing to maintain rigidity
  • 1 in. (2.5cm) adjustable stainless-steel bullet feet

Specifications

Product Type Cleanroom Table
Dimensions (L x W x H) 96 x 30 x 30 in.
Length (English) 96 in.
Width (English) 30 in.
Weight (English) 180 lb.
Width (Metric) 76.2 cm
Length (Metric) 243 cm
Weight (Metric) 81.64 kg
Height (Metric) 76.2 cm
Includes Necessary hardware for easy assembly
Height (English) 30 in.
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.