Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Stainless-Steel Gowning Benches

Catalog No. 19999553 Shop All Advance Tabco Products
Change view
Click to view available options
Length (Metric):
91.4 cm
121.2 cm
152.4 cm
183 cm
Weight (Metric):
16.32 kg
17.2 kg
22.2 kg
26.3 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Weight (Metric)
19-999-553 183 cm 26.3 kg
19-033-585A 91.4 cm 16.32 kg
19-033-585C 152.4 cm 22.2 kg
19-033-585B 121.2 cm 17.2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-999-553 Supplier Advance Tabco™ Supplier No. BKR6
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

All necessary hardware

Solid benchseat with rounded front and back edges for comfort

  • Constructed of 16-gauge Type 304 Series stainless steel
  • Seat sides are flat and turned down at a 90° angle for alignment with walls or additional units
  • Unique rainbow-shaped legs evenly distribute weight
  • Equipped with 1 in. (2.5cm) adjustable plastic bullet feet
  • Unassembled

Specifications

Width (Metric) 30.5 cm
Height (English) 18 in.
Weight (English) 58 lb.
Width (English) 12 in.
Height (Metric) 45.7 cm
Length (Metric) 183 cm
Weight (Metric) 26.3 kg
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.