Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Stainless-Steel Hand Sinks

Catalog No. 19999307 Shop All Advance Tabco Products
Change view
Click to view available options
Depth (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
19-999-307 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-999-307 Supplier Advance Tabco™ Supplier No. 7PS20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

4 in. O.C. deck-mounted centerset faucet with aerator, keyhole wall mount bracket, and stainless-steel basket drain 1.5 in. IPS

Heavy-gauge 304 stainless-steel construction

  • One-piece deep-drawn bowl, no welded seams except at the corners
  • Bowl design assures efficient drainage
  • Brass/nickel-plated fittings, with stainless-steel mounting brackets
  • Countertops are die-formed and offset with nondrip, recessed edges

Order Info

Sink bowl measures 14L x 10W x 5 in. D (36 x 25 x 13cm).

Specifications

Material Stainless Steel
Type Hand Sink
Includes 4 in. O.C. deck mounted centerset faucet with aerator, keyhole wall mount bracket and stainless-steel basket drain 1.5 in. IPS
Dimensions (L x W) 14 x 10 in. (36 x 25 cm)
Length (English) 14 in.
Length (Metric) 36 cm
Width (English) 10 in.
Width (Metric) 25 cm
Depth (English) 5 in.
Depth (Metric) 13 cm
Weight (English) 15 lb.
Weight (Metric) 6.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.