Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Stainless-Steel Leg Stretchers for Flat Top, Open Base Work Tables

Catalog No. 19999602 Shop All Advance Tabco Products
Change view
Click to view available options
Length (English):
60 in.
96 in.
Weight (English):
74 lb.
114 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Weight (English)
19-999-602 96 in. 114 lb.
19-999-600 60 in. 74 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-602 Supplier Advance Tabco™ Supplier No. TSS248
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Specifications

Product Type Leg Stretcher
Finish Satin
Certifications/Compliance NSF
Width (Metric) 60.9 cm
Includes Stainless Steel legs, side and rear crossrails, 14G Stainless Steel top, Stainless Steel bullet feet
Length (English) 96 in.
Dimensions (L x W x H) 96 x 24 x 35.5 in. (243.8 x 60.9 x 90.17 cm)
Height (English) 35.5 in.
Height (Metric) 90.17 cm
Length (Metric) 243.8 cm
Weight (English) 114 lb.
Weight (Metric) 51.7 kg
Width (English) 24 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.