Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Stainless-Steel Work Table Accessory, Deluxe Series Drawer

Catalog No. 19033560 Shop All Advance Tabco Products
Change view
Click to view available options
Width (Metric):
45 cm
57.7 cm
Dimensions (L x W x H):
Insert: 20 x 15 x 5 in.
Insert: 20 x 20 x 5 in.
Weight (Metric):
6.8 kg
7.7 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Dimensions (L x W x H) Weight (Metric)
19-033-560 57.7 cm Insert: 20 x 20 x 5 in. 7.7 kg
19-033-559 45 cm Insert: 20 x 15 x 5 in. 6.8 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-033-560 Supplier Advance Tabco™ Supplier No. SS2020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Advance Tabco Deluxe Series Drawer is a perfect addition to your Stainless-Steel Work Table.

  • Stainless steel front
  • Ball bearing slides
  • Removable insert

Specifications

Product Type Drawer
Dimensions (L x W x H) Insert: 20 x 20 x 5 in.
For Use With (Application) Kitchen gadgets, labels, Plastic food bags
For Use With (Equipment) Stainless-Steel Work Table
Height (English) Interior 5 in.
Weight (English) 17 lb.
Width (English) 22.75 in.
Height (Metric) Interior 12.7 cm
Width (English) Interior 20 in.
Width (Metric) Interior 50.8 cm
Length (English) 21.5 in.
Width (Metric) 57.7 cm
Includes Drawer slides
Length (Metric) 54.6 cm
Weight (Metric) 7.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.