Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Table-Mounted Shelving, Rear

Catalog No. 19999586 Shop All Advance Tabco Products
Change view
Click to view available options
Length (English):
36 in.
48 in.
60 in.
72 in.
96 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-999-586 36 in.
19-999-587 48 in.
19-999-588 60 in.
19-999-589 72 in.
19-999-590 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-999-586 Supplier Advance Tabco™ Supplier No. CT12R36
Add to Cart
Add to Cart

Add extra space in your lab by installing the Advance Tabco Table-Mounted Rear Shelving Unit to your cleanroom tables.

Specifications

Product Type Table Mounted Shelving
Length (English) 36 in.
Mounting Type Rear Mount
Shelf Material Stainless Steel (16 ga.)
For Use With (Equipment) For cleanroom tables
Weight (English) 25 lb.
Length (Metric) 91.4 cm
Width (Metric) 30.4 cm
Weight (Metric) 11.3 kg
Dimensions (L x W) 36 x 12 in. (91.4 x 30.4 cm)
Width (English) 12 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.