Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advance Tabco™ Table-Mounted Shelving, Rear

Catalog No. 19999590 Shop All Advance Tabco Products
Change view
Click to view available options
Length (English):
36 in.
48 in.
60 in.
72 in.
96 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-999-590 96 in.
19-999-586 36 in.
19-999-587 48 in.
19-999-588 60 in.
19-999-589 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-999-590 Supplier Advance Tabco™ Supplier No. CT12R96
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Add extra space in your lab by installing the Advance Tabco Table-Mounted Rear Shelving Unit to your cleanroom tables.

Specifications

Product Type Table Mounted Shelving
Dimensions (L x W) 96 x 12 in. (243.8 x 30.4 cm)
Weight (English) 25 lb.
Width (Metric) 30.4 cm
Length (English) 96 in.
Length (Metric) 243.8 cm
Weight (Metric) 11.3 kg
Width (English) 12 in.
For Use With (Equipment) For cleanroom tables
Mounting Type Rear Mount
Shelf Material Stainless Steel (16 ga.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.