Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Advanced Fixed Magnification Stereo Microscope
GREENER_CHOICE

Catalog No. p-7145808 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
20X, 40X
Eyepiece:
WF 15X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power Eyepiece
03-000-017 20X, 40X WF 15X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-000-017
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Advanced Stereoscopic Microscope for increased capabilities in Macro-Size Specimens imaging

Optical System

  • Dual magnification

Viewing Head

  • Binocular viewing head with 60° incline
  • Interpupillary adjustment of 54mm to 76mm
  • Diopter Adjustment
  • 0.5x and 2x Supplemental lens available to increase magnifications (not included)

Focusing

  • Coarse focus adjustment
  • 40mm height adjustment range on focusing mechanism
  • 70mm working distance

Stand

  • Low profile plain stage with clips
  • Solid Stand
  • Compact design

Illumination

  • Eco-friendly and energy efficient LED illumination
  • LED ring in transmitted light, provides homogeneous light distribution
  • LED incident Illumination
  • Membrane switch controls

Specifications

Height (Metric) 390 mm
Height (English) 15.4 in.
Voltage 110/220 V
Width (English) 8.5 in.
Width (Metric) 215 mm
Base Style Solid Stand
Magnification Power 20X, 40X
Objective Types Fixed
Length (English) 11 in.
Length (Metric) 280 mm
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Type Binocular Stereo fixed magnification microscope
Head Style Binocular
Lighting Type LED
Eyepiece WF 15X
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.