Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Advanced Hot Plate Magnetic Stirrer with Ceramic Plate, Max Capacity 5 L, 110V
GREENER_CHOICESCI_ED

Catalog No. S139414 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity:
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S139414 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139414 Supplier Supertek™ Supplier No. CH12395H/1G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Advanced Hot Plate Magnetic Stirrer is designed to provide reliable performance, dependable safety and precise control. The high density glass ceramic top plate offers excellent chemical resistance against strong acids and bases.

  • Designed to provide reliable performance, dependable safety and precise control
  • The high density glass ceramic top plate offers excellent chemical resistance against strong acids and bases
  • PID temperature technology controls heating process ensuring that target temperature is reached quickly and accuracy is enhanced
  • Excellent speed control up to 1500 rpm, giving gentle and precise control of the stirring speed
  • The body is made with heat- resistant and anti-corrosion die-cast aluminum
  • Finished with a high quality powder coating
  • Glass Ceramic Top Plate
  • 5 L Max Capacity
  • 110 V AC/60 Hz

Specifications

Speed 1500 rpm
Stirring Positions 1
Top Plate Material Glass Ceramic
Capacity 5 L
Display Yes
Shape Rectangle
Voltage 115 VAC
Wattage 800 W
Dimensions (L x W) 190.5 x 190.5 mm (7.5 x 7.5 in.)
Frequency 60 Hz
Plug Type US Plug (NEMA5-15P)
Material Aluminium Die Cast
Model CH12395H/1G
Type Magnetic Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.