Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Advanced Instruments 621 Cryoscope Standard Bottle
SDP

Catalog No. 22047100 Shop All Advanced Instruments Products
Change view
Click to view available options
Quantity:
110mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-047-100 110mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-047-100 Supplier Advanced Instruments Supplier No. 3LA032
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Standard bottle used when calibrating and checking the performance of cryoscopes

  • Capacity: 110mL (3.7 oz)
  • Expected Value: 621 m°H (-600 m°C)
  • Expected Range: 619 - 623 m°H (-598 to -602 m°C)

Specifications

Product Type Calibration Standard Bottle
For Use With (Equipment) Cryoscope, osmometers and other calibration equipment
Quantity 110mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.