Learn More
Carson Optical Advanced LED Lighted Compound Binocular Head Microscope

Shop All Carson Optical Products


Description
- Professional-grade biological binocular microscope for students, educators, laboratory users and science enthusiasts
- 40x–1600x magnification
- Interchangeable 10x and 16x wide-field eyepieces
- Four objective lenses: 4x, 10x, 40x and 100x oil immersion (immersion oil not included)
- 360° rotatable binocular head
- Coaxial coarse and fine focusing controls
- Double-layer mechanical stage, 115 x 125 mm (4.5 x 4.9 in.)
- Bright white LED illumination
- Abbe condenser with NA 1.25 and adjustable iris diaphragm
- Includes blue filter and holder for contrast adjustment
- AC 110–240 V, 50/60 Hz power supply
- Suitable for examining prepared slides of cells, microorganisms and plant structures
Specifications
Specifications
| Eyepiece | WF 10X/16 mm, with pointer |
| Head Style | Binocular |
| Lighting Type | LED, Adjustable Upper and Lower |
| Magnification Power | 40X to 1600X |
| Model | MS-170 |
| Objective Types | Achromatic |
| Product Type | Binocular Compound Microscope |
| Voltage | 110/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.