Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Advanced MR Legal for Trade Analytical Balance

Catalog No. 01804279 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
Model:
MR104/A
MR204/A
MR304/A
Catalog No. Capacity Model
01-804-279 320 g MR304/A
01-804-283 120 g MR104/A
01-804-281 220 g MR204/A
3 options

Catalog No. 01-804-279

Supplier: METTLER TOLEDO 30666210

Only null left
Add to Cart
Add to Cart
Request a Quote

METTLER TOLEDO Advanced MR Legal for Trade Analytical Balances offer a highly precise weigh cell with FACT automatic internal adjustment.

User management within the 4.5-inch touchscreen increases efficiency of daily tasks with 8 built-in applications and statistical data analysis. Designed with full metal housing and overload protection, these balances will provide high quality performance for years to come. When your balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.

MR Analytical Balances include:

  • FACT automatic internal adjustment
  • OIML/NTEP Approved
  • 4.5 inch color touchscreen
  • 8 built-in applications
  • Statistical data analysis
  • User management
  • Guided leveling
  • 4 interfaces: USB-A, USB-C, RS232, Ethernet
  • Bluetooth option
  • Full metal housing
  • Overload protection

The MR Balance is the successor to the ML or ME-T Balance. See how it ranks among our balance lines:

  • XPR Excellence Analytical Balances
  • MX Advanced Analytical Balances
  • MR Advanced Analytical Balances
  • MA Standard Analytical Balances
  • ME Standard Analytical Balances
  • LA Standard Analytical Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, RS232, Ethernet
Capacity 320 g
Display Type Color Touchscreen
Readability 0.1 mg
Material Metal
Model MR304/A
Stabilization Time 2 sec.
Type Analytical Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade Class I
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.