Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Advanced MR Precision Balance
GREENER_CHOICE

Catalog No. p-200009469 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
220 g
320 g
520 g
620 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
6.2 kg
Readability:
1 mg
10 mg
0.1 g
Model:
MR1002
MR2002
MR203
MR3002
MR303
MR4002
MR503
MR6001
MR6002
MR603
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01-804-278 220 g 1 mg MR203
01-804-276 320 g 1 mg MR303
01-804-274 520 g 1 mg MR503
01-804-272 620 g 1 mg MR603
01-804-270 1.2 kg 10 mg MR1002
01-804-268 2.2 kg 10 mg MR2002
01-804-266 3.2 kg 10 mg MR3002
01-804-264 4.2 kg 10 mg MR4002
01-804-262 6.2 kg 10 mg MR6002
01-804-260 6.2 kg 0.1 g MR6001
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-804-278 Supplier METTLER TOLEDO Supplier No. 30666212
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

METTLER TOLEDO Advanced MR Precision Balances feature a precise weigh cell and FACT automatic internal adjustment for highly accurate results.

The 4.5-inch touchscreen with intuitive user management provides easy access to 9 built-in applications and increases efficiency in your workflow. Guided leveling, multiple connectivity options and easy to clean balance features reduces time spent on routine tasks. Designed with IP43 protection and full metal housing to ensure long lasting performance. When your balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.

MR Precision Balances include:

  • FACT Internal Adjustment
  • 4.5 inch touchscreen
  • 9 built in applications
  • User management
  • Guided leveling
  • Statistical data analysis
  • 4 interfaces: USB-A, USB-C, RS232, Ethernet
  • Bluetooth option
  • Full metal housing
  • Overload protection

The MR Balance is the successor to the ML or ME-T Balance. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, RS232, Ethernet
Capacity 220 g
Display Type Color Touchscreen
Readability 1 mg
Material Metal
Model MR203
Stabilization Time 1.5 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.