Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Advanced MX Legal for Trade Precision Balance

Catalog No. 01804287 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
2.2 kg
6.2 kg
16.2 kg
32.2 kg
Readability:
0.01 g
0.1 g
Model:
MX16001L/A
MX2002/A
MX32001L/A
MX6002/A
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01-804-287 32.2 kg 0.1 g MX32001L/A
01-804-305 2.2 kg 0.01 g MX2002/A
01-804-301 6.2 kg 0.01 g MX6002/A
01-804-289 16.2 kg 0.1 g MX16001L/A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-804-287 Supplier METTLER TOLEDO Supplier No. 30665195
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

METTLER TOLEDO Advanced MX Legal for Trade Precision Balances feature a precise weigh cell and automatic internal adjustment. The SmartPan stabilizes in any weighing environment, ensuring you receive consistently accurate results.

Exceptional user management within the 7-inch touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.

MX Precision Balances include:

  • FACT automatic internal adjustment
  • SmartPan
  • 7-inch touchscreen
  • 9 built-in applications
  • Statistical data analysis
  • OIML/NTEP approved
  • User management
  • Leveling assistant
  • StatusLight
  • 3 interfaces: USB-A, USB-C, Ethernet
  • Bluetooth option
  • LabX software
  • Full metal housing with overload protection
  • Printing and drop-to-cursor data management options

The MX Balance is the successor to the MS or XSR Balance. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, USB-C, Ethernet
Capacity 32.2 kg
Display Type Color Touchscreen
Readability 0.1 g
Material Metal
Model MX32001L/A
Stabilization Time 1.5 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade Class II
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.