Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Advanced Research Grade Upright Microscope PROMO

Catalog No. 03000108S24 Shop All Fisherbrand Products
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 30° inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
03-000-108S24 Siedentopf Trinocular, 30° inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-000-108S24

missing translation for 'validMainframeMsg'

The Advanced Research Grade Upright Microscope includes an Advanced Optical system combined with high powered LED illumination for a flat field of view with bright, vibrant color for publication-quality photos.

OPTICAL SYSTEM

  • Infinity optical system
  • Inward facing 5 position turret nosepiece with click stops
  • 10X WF with 22 mm FOV eyepiece
  • Corrected for glasses
  • Full Koehler illumination

VIEWING HEAD

  • Dual eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48 to 75 mm

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001 mm divisions
  • Moving range: 24 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 142 x 132 mm
  • Movement Range: 75 x 50 mm

CONDENSER

  • Adjustable Abbe Condenser w/ filter holder
  • NA 1.25 with iris diaphragm
  • Field Diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient LED illumination
  • Dimmer control for light intensity

Specifications

Condenser Type 1.25 NA
Design Type Camera Attachment
Eyepiece WF 10X/22 mm
Head Style Siedentopf Trinocular, 30° inclined
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model Infinity Optical System
Objective Types Super High Contrast
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Material Brass, Glass, Aluminum, Plastic
Optical Design Simple Cross Polarization
Warranty 5 Years Optical and Mechanical, 1 Year Electrical
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.