Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Advanced TC Treated Suspension Cell Culture Flasks with Standard Screw Cap
GREENER_CHOICE

Catalog No. 07000661 Shop All Greiner Bio-One Products
Change view
Click to view available options
Culture Area:
175 cm2
25 cm2
75 cm2
Volume (Metric) Working:
50mL
250mL
550 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Volume (Metric) Working
07-000-661 175 cm2 550 mL
07-000-654 75 cm2 250mL
07-000-766 25 cm2 50mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 07-000-661 Supplier Greiner Bio-One Supplier No. 660960
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For maintenance of adherent cells or suspension cell culture. Greiner Bio-One Advanced TC Treated Suspension Cell Culture Flasks with Standard Screw Cap provides optimal conditions for cultivation of sensitive and fastidious cells.

  • Made of high-grade polystyrene
  • Free of detectable DNases, RNases, human DNA, endotoxins and are non-cytotoxic
  • Stacking rim on the top of the flasks ensures firm standing and easy stackability in the incubator
  • Printed graduation for easier filling on both sides
  • Provides homogeneous and optimized cell growth
  • Blue standard screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 18.60 oz.
Closure Color Blue
Color Clear
Capacity (Metric) 550 mL
Material Polystyrene
For Use With (Application) Adherent cell maintenance, Suspension cell culture, Transduction, Transfection, Automation-High-throughput analysis, Differentiation of semi-adherent cells, Cultivation of fastidious and sensitive cells
Product Type Cell Culture Flask
Surface Coating Advanced TC
Disposable Single-use
Graduated Yes
Sterility Sterile
Bottom Shape Flat
Closure Type Standard Screw Cap
Culture Area 175 cm2
Surface Treatment Tissue Culture-treated
Volume (Metric) Working 550 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.