Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NewAge Industries AdvantaFlex Biopharmaceutical Grade TPE Tubing
GREENER_CHOICE

Catalog No. 014815465
Change view
Click to view available options
Overall Length (English):
25 ft.
50 ft.
75 ft.
100 ft.
150 ft.
300 ft.
500 ft.
Diameter (English) Inner:
0.13 in.
0.19 in.
0.25 in.
0.31 in.
0.38 in.
0.5 in.
0.63 in.
0.75 in.
1 in.
Diameter (English) Outer:
0.25 in.
0.31 in.
0.38 in.
0.44 in.
0.5 in.
0.56 in.
0.63 in.
0.75 in.
0.88 in.
1 in.
1.13 in.
1.38 in.
Packaging Quantity:
1 Length of Tubing
1 Spool
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English) Diameter (English) Inner Diameter (English) Outer Packaging Quantity
01-481-5465 50 ft. 0.31 in. 0.5 in. 1 Length of Tubing
01-481-5407 100 ft. 0.13 in. 0.25 in. 1 Length of Tubing
01-481-5389 50 ft. 0.13 in. 0.25 in. 1 Length of Tubing
01-481-5390 500 ft. 0.13 in. 0.25 in. 1 Spool
01-481-5458 100 ft. 0.19 in. 0.31 in. 1 Length of Tubing
01-481-5449 50 ft. 0.19 in. 0.31 in. 1 Length of Tubing
01-481-5427 100 ft. 0.19 in. 0.38 in. 1 Length of Tubing
01-481-5373 50 ft. 0.19 in. 0.38 in. 1 Length of Tubing
01-481-5379 100 ft. 0.25 in. 0.38 in. 1 Length of Tubing
01-481-5380 50 ft. 0.25 in. 0.38 in. 1 Length of Tubing
01-481-5416 100 ft. 0.25 in. 0.44 in. 1 Length of Tubing
01-481-5455 300 ft. 0.25 in. 0.44 in. 1 Spool
01-481-5417 50 ft. 0.25 in. 0.44 in. 1 Length of Tubing
01-481-5418 50 ft. 0.25 in. 0.5 in. 1 Length of Tubing
01-481-5435 50 ft. 0.31 in. 0.44 in. 1 Length of Tubing
01-481-5419 100 ft. 0.38 in. 0.5 in. 1 Length of Tubing
01-481-5408 50 ft. 0.38 in. 0.56 in. 1 Length of Tubing
01-481-5428 100 ft. 0.38 in. 0.63 in. 1 Length of Tubing
01-481-5409 150 ft. 0.38 in. 0.63 in. 1 Spool
01-481-5450 50 ft. 0.38 in. 0.63 in. 1 Length of Tubing
01-481-5391 100 ft. 0.5 in. 0.75 in. 1 Length of Tubing
01-481-5459 100 ft. 0.5 in. 0.75 in. 1 Spool
01-481-5374 50 ft. 0.5 in. 0.75 in. 1 Length of Tubing
01-481-5460 100 ft. 0.63 in. 0.88 in. 1 Length of Tubing
01-481-5413 50 ft. 0.63 in. 0.88 in. 1 Length of Tubing
01-481-5414 100 ft. 0.75 in. 1 in. 1 Length of Tubing
01-481-5431 50 ft. 0.75 in. 1 in. 1 Length of Tubing
01-481-5378 75 ft. 0.75 in. 1 in. 1 Spool
01-481-5397 100 ft. 0.75 in. 1.13 in. 1 Length of Tubing
01-481-5415 25 ft. 1 in. 1.38 in. 1 Length of Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 01-481-5465 Supplier NewAge Industries Supplier No. A750041550
Add to Cart
Add to Cart

AdvantaFlex addresses the need for a flexible, translucent, sterilizable, moldable, heat-sealable, and weldable biopharmaceutical tubing for fluid processing.

AdvantaFlex APAF is a translucent Thermoplastic Elastomer (TPE) single-use tubing specifically designed for fluid transfer in critical pharmaceutical and biopharmaceutical applications, where reliability, safety, and sustainability are top priorities. With its sealable and weldable properties, AdvantaFlex tubing is the material of choice in various configurations, including over-molding applications, ensuring optimal fluid management integrity. Even after sterilization, AdvantaFlex maintains its physical properties and translucency while resisting kinking, making it an ideal choice for quality and performance.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.31 in.
Diameter (Metric) Inner 7.95 mm
Material TPE
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Packaging Quantity 1 Length of Tubing
Color Translucent
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.