Learn More
MAPA™ AdvanTech TRIonic™ 521 Tripolymer Controlled Environment Gloves
Shop All MAPA Professional ProductsDescription
Extra long 18 in. tripolymer blend of neoprene, nitrile, and natural rubber combines comfort with added strength, tear resistance, and chemical splash protection. Recommended for Class 10/ ISO Class 4 critical environments.
Tripolymer blend (nitrile, neoprene and natural rubber) outperforms natural rubber in applications involving aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Unpigmented with Z grip
- Unlined, 18 in. long and 20 mil thick
- Trionic triple polymer flat gauntlet cuff
- Triple-washed: twice in a 5 ppm calcium carbonate solution; third ultrapure deionized water wash extracts reactive ions
- Individually air-tested for pinholes
Specifications
Specifications
| Certifications/Compliance | FDA |
| Certifications/Compliance (Europe) | EN388, EN ISO 374-5 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Latex Free | No |
| Material | Tripolymer |
| Product Type | Controlled Environment Gloves |
| Size | 10 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.