Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ AdvanTech TRIonic™ 521 Tripolymer Controlled Environment Gloves

Catalog No. p-7221278 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
8
9
10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-121-723 8
19-121-724 9
19-121-725 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-121-723 Supplier MAPA™ Supplier No. 521318
Add to Cart
Add to Cart
This item is not returnable. View return policy

Extra long 18 in. tripolymer blend of neoprene, nitrile, and natural rubber combines comfort with added strength, tear resistance, and chemical splash protection. Recommended for Class 10/ISO Class 4 critical environments.

Extra long 18 in. tripolymer blend of neoprene, nitrile, and natural rubber combines comfort with added strength, tear resistance, and chemical splash protection. Recommended for Class 10/ ISO Class 4 critical environments.

Tripolymer blend (nitrile, neoprene and natural rubber) outperforms natural rubber in applications involving aggressive chemicals

  • Natural rubber protein levels test below detection
  • Strong and durable; highly resistant to tears, snags, cuts
  • Unpigmented with Z grip
  • Unlined, 18 in. long and 20 mil thick
  • Trionic triple polymer flat gauntlet cuff
  • Triple-washed: twice in a 5 ppm calcium carbonate solution; third ultrapure deionized water wash extracts reactive ions
  • Individually air-tested for pinholes

Specifications

Certifications/Compliance FDA
Certifications/Compliance (Europe) EN388, EN ISO 374-5
Cleanroom Class Class 10 (ISO 4)
Color Natural
Exterior Finish Fully Textured
Latex Free No
Material Tripolymer
Size 8
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model 521318
Series TRIonic™ 521
Length (English) 18 in.
Length (Metric) 45.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.