Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent Technologies AdvanceBio Amino Acid Analysis Guard Column, C18, 4.6 mm x 5 mm, 2.7 μm, 3/Pk.

Catalog No. NC1587237
Encompass

The AdvanceBio™ Amino Acid Analysis (AAA) guard column is a stainless steel, superficially porous 2.7 μm LC guard column engineered for high-performance amino acid analysis in biopharma applications. This column provides robust protection for analytical columns, ensuring consistent separation and data quality through its batch-tested performance and high pH stability. It features a C18 bonded phase with a 100 Å pore size, designed for reliability in demanding reversed-phase chromatography workflows.

  • Phase: C18
  • Particle size: 2.7 μm
  • Particle type: Superficially porous
  • Inner diameter: 4.6 mm
  • Length: 5 mm
  • pH range: 3.0 to 11.0
  • Maximum temperature: 65 °C
  • Pressure rating: 600 bar

Catalog No. NC1587237 Supplier Agilent Technologies Supplier No. 820750931
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The AdvanceBio™ Amino Acid Analysis (AAA) guard column is a stainless steel, superficially porous 2.7 μm LC guard column engineered for high-performance amino acid analysis in biopharma applications. This column provides robust protection for analytical columns, ensuring consistent separation and data quality through its batch-tested performance and high pH stability. It features a C18 bonded phase with a 100 Å pore size, designed for reliability in demanding reversed-phase chromatography workflows.

  • Phase: C18
  • Particle size: 2.7 μm
  • Particle type: Superficially porous
  • Inner diameter: 4.6 mm
  • Length: 5 mm
  • pH range: 3.0 to 11.0
  • Maximum temperature: 65 °C
  • Pressure rating: 600 bar

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.