Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ AdventurePak™ Kid's Outdoor Adventure Set
SDPSCI_ED

Catalog No. S38809 Shop All Carson Optical Products
Change view
Click to view available options
Diameter (English) Lens:
30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Lens
S38809 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38809 Supplier Carson™ Supplier No. HU401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to fulfill the needs of outdoor activities.

  • Used for backpacking, biking, camping, all forms of exploration
  • Includes compact 30mm compact binocular, flashlight, lensatic compass with true hand-bearing triangulation capabilities, combination signal whistle/thermometer

Specifications

Optical Design Roof Prism
Diameter (English) Lens 30 in.
Diameter (Metric) Lens 76.2 cm
Height (English) 8.6 in.
Height (Metric) 21.44 cm
Width (English) 1.9 in.
Width (Metric) 4.8 cm
For Use With (Application) Field Study
Includes Binoculars, flashlight, signal whistle/thermometer, compass, pouch, lens cloth
Weight (English) 0.5 lb.
Field of View 312 ft. at 3000 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.