Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ ADVENTURER™ PRECISION

Catalog No. 01919361 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
420 g
Readability:
0.001 g
Connection Type:
RS232, USB
Includes:
Draftshield, AC Adapter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Connection Type Includes
01-919-361 420 g 0.001 g RS232, USB Draftshield, AC Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-919-361 Supplier OHAUS™ Supplier No. 30100607/RM

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready For Your Lab, Wherever That May Be.

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. -With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.

Warranty and Services

2 Year

TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232, USB
Capacity 420 g
Display Type LCD Touchscreen
Readability 0.001 g
Includes Draftshield, AC Adapter
Material Cast Aluminum Base
Model AX423
Stabilization Time 2s
Type AC Adapter (Included)
Length (Metric) 230 mm
Width (Metric) 354 mm
Height (Metric) 340 mm
Weight (Metric) 5.8 kg
Electrical Requirements 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.