Learn More
Description
Includes
RS232 interface, Integral weigh below hook, Full housing in-use cover, Removable stainless-steel pan, Die-cast metal bottom housing, Security bracket, Illuminated up-front level indicator, Four adjustable feet, Software lockout menus, Stability indicator, Software overload/underload indicators, User selectable environmental settings, Audible indicator, User selectable brightness settings, Auto dim, Touchscreen calibration, Auto tare, User selectable operating language (nine)
- Wide viewing angle color touchscreen (WQVGA Graphic LCD) provides quick access to all applications
- Six mechanical keys to perform repetitive operations such as tare, zero, calibration and print
- Allows user to perform nine application modes and features that eliminate need for manual calculations
- Two piece, top-mounted draftshield doors open wide on both sides; providing ample room for sample placement and reducing footprint of draftshield
- Dual USB ports with GLP/GMP tracking capabilities assist in monitoring and reporting of data
- Easily accessible front USB port for loading data from balance to flash drive; second USB located at rear of balance connects balance to PC
- Real-time clock function to keep accurate time even during power loss
- GLP data capability for recording sample name, project names and balance ID to help meet traceability and compliance requirements
- Comes with minimum sample weight indication
- Delivers stable and reliable weighing results for routine weighing tasks
- Fast stabilization time improves productivity in the laboratory
- All models feature external calibration
- Tare range: To capacity by subtraction
- Power requirements: AC Adapter Input: 100-240 VAC 50-60 Hz 0.3A; AC Adapter Output: 12 VDC 0.84A
- Communication: RS232, USB Device, USB Host
- Temperature range: 10° to 30°C (50° to 86°F)
- Humidity range: Maximum relative humidity 80% for temperatures up to 30°C (86°F)
- Display size: 109mm (4.3 in.) (diagonal)
Application Modes
- Weighing
- Percent Weighing
- Parts Counting
- Dynamic/Animal Weighing
- Density Determination
- Check Weighing
- Display Hold
- Totalization
- Formulation
Weighing Units
- Gram
- Milligram
- Carat
- Ounce
- Troy ounce
- Pound
- Pennyweight
- Grain
- Newton
- Momme
- Mesghal
- Hong Kong Tael
- Singapore Tael
- Taiwan Tael
- Tical
- Tola
- Baht
- One Custom Unit
Applications
Laboratory, pharmacy, industrial installation and classroom
Compliance
Metrology: OIML R76, EN 45501 (Class I, nmax 320000; Class II, nmax 52000)
Product Safety: EN 61010-1, IEC 61010-1
Electromagnetic Compatibility: IEC 61326-1, EN 61326-1 (emissions Class B, immunity industrial requirements)
Specifications
Specifications
| Connection Type | RS-232, USB device, USB host |
| Capacity | 520 g |
| Display Type | Color Graphic |
| Readability | 1 mg |
| Linearity | ±0.002g |
| Model | OHAUS™ Model No. 30100610 |
| Repeatability | ±0.001 g |
| Stabilization Time | ≤2 second |
| Temperature Range (English) | 50°F to 86°F |
| Temperature Range (Metric) | 10°C to 30°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
