Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Adventurer™ Pro Precision Electronic Balances

Catalog No. 0192118 Shop All OHAUS Products
Change view
Click to view available options
Readability:
0.001 g
0.01 g
Model:
AV212
AV213
Stabilization Time:
1.5 sec.
3 sec.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Readability Model Stabilization Time
01-921-18 0.01 g AV212 1.5 sec.
01-919-211 0.001 g AV213 3 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-921-18 Supplier OHAUS™ Supplier No. 80103520/RSD

missing translation for 'validMainframeMsg'

Simple operation for basic weighing, with the accuracy and range to support more advanced applications

QuadraStance™ feature keeps balance stable on any surface. SmarText™ software guides user through set and application.

Key Features

  • Capacity ranges from 51 to 8100g
  • Balances stabilize within 1.5 to 3 seconds
  • Weigh-below hook enables determination of density and specific gravity
  • In difficult working situations, filtering to compensate against vibration and disturbances can be preprogrammed
  • Standard overload and underload indicators alert operator when load changes are necessary
  • Programmable energy-saving auto shutoff; low-battery indicator GLP/GMP capabilities such as data storage and output options for properly documenting balance activities to meet good practice requirements; include date, time, balance I.D., user I.D., project I.D. and reference
  • Bidirectional RS-232 serial interface enables data transfer to a computer
  • Custom two-line backlit LCD enhances viewing and displays additional reference information — allows you to simultaneously view reference and actual weight

Operation

  • Operate with included AC adapter or four AA batteries (not included)
  • Available with or without InCal internal calibration; InCal ensures weighing accuracy by allowing you to calibrate the balance prior to use without needing external weights
  • Without InCal, calibration is digital with external weights
  • Easy-to-use SmarText software utilizes text prompts to guide users through application use and balance setup

Weigh Modes/Units

  • Weighing modes include basic weighing, animal weighing, parts counting, percent weighing, check weighing, totalizing and display hold Measurements can be read in custom units or in a variety of standard units: milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, bath, mesghal and tola

Design

  • QuadraStance design incorporates four feet to provide superior footprint stability on any surface
  • Stainless-steel weighing platform resists corrosion; protective in-use cover
  • Integral security bracket accommodates most security cables
  • Simple three-button menu navigation promotes speedy setup
  • Ergonomic leveling system with up-front level indicator
  • Comes with round draft shield for precise operation in drafty environments

Order Info

External calibration weights sold separately; contact your Customer Service Representative.

Service Plan

Service agreement available.

Certifications

CE marked, UL listed, cCSA approved

Warranty and Services

Two years (U.S. and Canada)

Fisher Service Division offers several types of service agreements for the equipment featured here. For details on these agreements, equipment repairs, and calibration services, see the front of the catalog. For immediate assistance, call 1-800-395-5442.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface 4 Button keypad with dedicated yes, no, back and e
Certifications/Compliance CE, UL, CSA, FCC, NRTL, OIML F1 or ASTM Class 2
Connection Type RS-232 with GLP/GMP Data Output
Capacity 210 g
Display Type LCD
Readability 0.01 g
Format Milligram, gram, kilogram, ounce, pound, carat, pe
Includes AC adapter, RS232 interface, In-use cover, Integra
Leveling Automatic
Linearity ±0.02 g
Material ABS Plastic, Stainless Steel, Glass
Model AV212
Repeatability ±0.01 g
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Dimensions (D x W x H) 25.4 x 19.3 x 7.2 cm
Dimensions (L x W x H) 25.4 x 19.3 x 7.2 cm
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 7.6 in.
Width (Metric) 19.3 cm
Width (Metric) Pan Not Applicable
Height (English) 2.8 in.
Height (Metric) 7.2 cm
Depth (Metric) Pan Not Applicable
Weight (English) 5.7 lb.
Weight (Metric) 2.6 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.