Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ ADX-12™ Dispenser
SDP

Catalog No. 19043825 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Chrome
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-825 Chrome
19-043-824 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-043-825 Supplier GOJO™ Supplier No. 888806
  • $44.70
    $33.65 / Each

    Save $11.05

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $233.00
    $175.65 / Case of 6 EA

    Save $57.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Push-style dispenser for use with GOJO™ Foam Soap.

  • Foam soap dispenser
  • Slim, high-capacity design
  • Large sight window makes it easy to check refill level
  • Converts to a locking dispenser - key included
  • Compatible with GOJO™ ADX-12™ 1250 ml refills
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soap Dispenser
Color Chrome
Dimensions (L x W x H) 118.11 x 301.24 x 100.84 mm
Length (Metric) 3.98 cm
Width (Metric) 4.64 cm
Height (Metric) 12.69 cm
Holds Bottles up to 4.75 in. dia.
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 1250 mL
Quantity 6/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.