Learn More
Description
- In full accordance with Motic's CCIS™ Infinity System, the AE2000 Digital Transmitted Light Microscope offers a completely upgraded class of Plan Achromatic lenses within the CCIS Infinity Optical concept. This upgrade covers a complete range of the following magnifications for bright field and phase contrast: 4X, 10X, 20X and 40X. New in this level of microscopy is the special designed 4X Phase objective for fast overview and screening examinations.
- The AE2000 Digital stand carries a quadruple nosepiece with a precise detent stop for objective positions. Rich illumination is provided by the 3W LED light source in a Fixed-Koehler setup. If desired you may simply interchange with a 30 Watt Halogen module.
- The Auto ON/OFF function, based on a built-in IR-sensor, deactivates the microscope in case it is left by the user: no need for a final instrument check when work is finished.
- The complete AE2000 Digital Transmitted Light Microscope is manufactured in compliance with European RoHS standards to avoid contact with lead-containing materials. An anti-fungus treatment is applied to all parts of the microscope to protect the system in humid environments.
Specifications
Specifications
| Voltage | 100/240 V |
| Condenser Type | ELWD condenser N.A. 0.30 (WD = 72mm) with filter holder |
| Diaphragm | Iris diaphragm |
| Magnification Power | 4X, 10X, 20X |
| Objective Types | CCIS Plan Achromatic, CCIS Plan Achromat Phase |
| Nosepiece | Left side facing quadruple |
| Weight (Metric) | 12.2 kg |
| Stage | Plain stage with metal and glass stage inserts |
| Eyepiece | N-WF 10X/20 mm, with diopter adjustment on both |
| Lighting Type | Quartz Halogen, LED |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.