Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZOLL™ Medical AED Pro™ Simulator
SCI_ED

Catalog No. S38764 Shop All Zoll Medical Corporation Products
Change view
Click to view available options
Product Type:
Electrode, Multi Function
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S38764 Electrode, Multi Function
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S38764 Supplier ZOLL™ Medical Supplier No. 8900080101/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
  • Bar graph, along with metronome, helps to achieve optimal compression levels
  • See-Through CPR™

Specifications

Product Type Electrode, Multi Function
Charging Time <10 sec. with fully charged battery
For Use With (Equipment) AED Pro Defibrillator
Storage Requirements -30°C to +70°C
Weight (English) <6.5 lb.
Weight (Metric) 2.9 kg
Operating Temperature Range (English) 30°F to 122°F
Operating Temperature Range (Metric) 0°C to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.