Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Air Aeration Tube, M10 - Drilled-Hole Sparger for 7L Bioreactors
SDP

Catalog No. NC1937661
Encompass

This M10 air aeration tube is designed for high gas flow rates in 7L bioreactor systems. The drilled-hole sparger extends to the bottom of the vessel and terminates just below the impellers so bubbles are broken up by the impellers for improved oxygen transfer. Stainless steel construction with an electropolished finish supports bioprocess applications.

  • Length of tube below headplate: 330 mm.
  • Material: 316L stainless steel, electropolished to 20 Ra or better.
  • Tip type: Drilled hole sparger.
  • Compatibility: For 7L bioreactors.
  • Application: Air aeration to improve oxygen transfer by bubble breakup.

Catalog No. NC1937661 Supplier Chemglass Life Sciences Supplier No. CLS138406
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This M10 air aeration tube is designed for high gas flow rates in 7L bioreactor systems. The drilled-hole sparger extends to the bottom of the vessel and terminates just below the impellers so bubbles are broken up by the impellers for improved oxygen transfer. Stainless steel construction with an electropolished finish supports bioprocess applications.

  • Length of tube below headplate: 330 mm.
  • Material: 316L stainless steel, electropolished to 20 Ra or better.
  • Tip type: Drilled hole sparger.
  • Compatibility: For 7L bioreactors.
  • Application: Air aeration to improve oxygen transfer by bubble breakup.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.